Shop All Tool Lanyards & Tethering
Gerber
Tether Fishing Tool, 16 lb Weight Cap.
Mfr # 31-003555
Zoro # G601985031
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 16 lb
- Size L
- Weight Capacity 16 lb
- Brand and Series Defender Rail
- Tethering Component Lanyard
Product Information
- Brand Gerber
- MFR # 31-003555
- Zoro # G601985031
- UPC # 013658156111
- Country of Origin China
- Category Tool Lanyards & Tethering
Dimensions
Size | L |
Details
Item | Tether Fishing Tool |
Max. Working Load | 16 lb |
Weight Capacity | 16 lb |
Brand and Series | Defender Rail |
Tethering Component | Lanyard |
No. of Attachment Points Included | 1 |
Tether Style | Retractable |
Kit Contents | Carabiner Clip Tether |
Attachment Point Style | Slide Tether on Rail |
No. of Tethers Included | 1 |
Series | Defender |
Number of Tethers Included | 1 |
Number of Attachment Points Included | 1 |
Description
Tether Fishing Tool, Weight Capacity 16 lb, Size L, Attachment Point Style Slide Tether on Rail, Tether Style Retractable, Tethering Component Lanyard, Number of Attachment Points Included 1, Number of Tethers Included 1, Series Defender
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Round File - Smooth Cut (11075)
- X1 TOOLS 24 Aluminum Pipe Wrench 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1070x1)
- S & W MANUFACTURING Knrl Knob Stud, M12, 51mm dia., 44mm, SS (MWSS-026)
- X1 TOOLS 7/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2088x1)
- TOOLMATE Smartphone Pouch, 7-1/2" L, 3-1/2" W (0KB6-A0BS2)
- GEAR KEEPER Shoulder Strap, 36inL, Black, 1-1/8lb, Nylon (TL1-1018)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500050)
- DEWALT Quick Connect Tool Lanyard, 5 lbs. (DXDP710501)
- INNOVATIVE COMPONENTS Tool Lanyard, Green, 6 In. L (LN3/640600X3Q7X)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK100 (1500004)
- KLEIN TOOLS Slide Rack Locking Bars for Cat. Nos. 54476, 54477 (54486)
- Gerber Tool Lanyards & Tethering