Shop All Toilet Repair Parts
This Product is Discontinued
Gerber
Tank Assembly Kit, Rubber, Brass, Plastic (Discontinued)
Mfr # 99-537
Zoro # G5109106
This Product is Discontinued
Key Features
- Fits Brand Gerber
- Material Rubber, Brass, Plastic
- Type Tank To Bowl Kit
- Size 2"
- Material of Construction Rubber, Brass, Plastic
Product Information
- Brand Gerber
- MFR # 99-537
- Zoro # G5109106
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 2" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | Gerber |
Material | Rubber, Brass, Plastic |
Type | Tank To Bowl Kit |
Material of Construction | Rubber, Brass, Plastic |
Fixture Type | Toilets |
Includes | Tank to Bowl Mounting Parts with Fill Valve Connection |
Item | Tank to Bowl Kit |
For Use With Mfr. Model Number | 28-290/590/790/795/796 |
Sub-Category | Repair Kits and Tools |
Description
Tank to Bowl Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.