Shop All Needle Nose Pliers
Gerber
Splitring Magniplier, 7-5/8 in Overall L
Mfr # 31-003596
Zoro # G802492505
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Features Carbide Cutter
- Includes Carabiner, Coil Lanyard, Sheath
- Handle Color Gray
- Joint Type Solid
Product Information
- Brand Gerber
- MFR # 31-003596
- Zoro # G802492505
- UPC # 013658157095
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Length | 2 5/8 in |
Details
Features | Carbide Cutter |
Includes | Carabiner, Coil Lanyard, Sheath |
Handle Color | Gray |
Joint Type | Solid |
Insulated | No |
Jaw Bend | 0 Degrees |
Item | Splitring Magniplier |
Finish | SALTRx |
Series | Magniplier |
Application | Hook Exchange |
ESD-Safe | No |
Grip Style | Plain |
Handle Style | Standard |
Plier Type | Needle Nose Pliers |
Plier Material | Steel |
Includes Wire Cutter | Yes |
Nose Shape | Needle |
Additional Tool Functions | Cutter |
Jaw Opening Type | Manual |
Description
Splitring Magniplier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 7 5/8 in, Maximum Jaw Opening Not Applicable, Jaw Length 2 5/8 in, Tip Width Not Applicable, Additional Tool Functions Cutter, Insulated No, Application Hook Exchange, Features Carbide Cutter, Finish SALTRx, Grip Style Plain, Handle Color Gray, Handle Style Standard, Includes Carabiner, Coil Lanyard, Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" Thunderbolt Titanium Coated Drill Bit (48-89-2217)
- DRILL AMERICA #59 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD59)
- MAKITA Makita 651189-3 Switch (651189-3)
- RIDGID Handle, Ratchet 358 (35320R)
- GERBER Needle Nose Magniplier, 7-1/2in Overall L (31-003597)
- GERBER Magniplier, 7-5/8 in Overall Length (31-003556)
- URREA Flat long nose, non cutting plier 6-5/8" (227G)
- STANLEY Stanley 89870 FatMax 8116 Long Nose Plier (89-870)
- STEEL GRIP LONG NOSE PLIER 8"" SG (2261758)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- BETA Smooth Long Needle Nose Plier (011780101)
- Gerber Needle Nose Pliers