Shop All Multi-Tools
Gerber
Scissor Multi-Tool, Black, 10 Tools
Mfr # 31-000013
Zoro # G3267205
original price:
$19.55
1% off
new price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4"
- Color Black
- Width 3-1/5" (Open Width), 1" (Closed Width)
Product Information
- Brand Gerber
- MFR # 31-000013
- Zoro # G3267205
- UPC # 013658111554
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 4" |
Width | 3-1/5" (Open Width), 1" (Closed Width) |
Length Open | 4" |
Open Length/Closed Length | 4 in /2-3/8 in |
Closed Length | 2 3/8 in |
Size Family | Pocket-Size |
Open Length | 4 in |
Description
The GERBER 31-000013 Scissor Multi-Tool is the perfect addition to your tool box. It offers 8 functions and includes strong mini-scissors. The butterfly opening mechanism allows you to open the multi-tool with one hand, which is ideal for those who work in tough conditions. This 10 tool features a stainless steel construction, ensuring it can withstand heavy use and abuse. Its fine edge blade and serrated blade provide you with a variety of options when working on your projects. The GERBER 31-000013 Scissor Multi Tool has everything you need for your next project - all in one convenient package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, Round (LBH005)
- BIG HORN Ratchet Lever - Nut 1/4-20, PK 5 (19728B-5PK)
- WIHA Nut Driver Inch Screwdriver with Precision Handle, 3/16 x 60mm (96547)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (00031R)
- GERBER Multi-Tool, Black, 9 Tools, Nylon (07400)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- GERBER ARMBAR TRADE E BLS ONYX (1064409)
- GERBER Multi-Tool, Steel, 6-1/4 in Open L (31-003880)
- PINPOINT Multi Grommet Tool Kit (PI576056)
- Gerber Knives, Cutters & Snips