Shop All Folding & Pocket Knives
Gerber
Remix Clip Folder S/E
Mfr # 22-41969
Zoro # G2592414
original price:
$54.44
20% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remix Clip S/E
- Number of Blades 1
- Blade Edge Serrated
- Blade Type Drop Point
- Blade Material Steel
Product Information
- Brand Gerber
- MFR # 22-41969
- Zoro # G2592414
- UPC # 013658111462
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Length Open | 7 3/8 in |
Closed Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Description
If you are looking for a sturdy and reliable folding knife, the GERBER 22-41969 Remix Clip Folder S/E is the one to choose. This knife has a large finger hole which allows you to grip it securely. The lightweight handle is made of see through aluminum. It features a titanium coated aluminum handle and blade that gives it superior strength and durability. The clip point blade offers superior piercing ability with its sharp tip. You can use this folding knife for various purposes including camping, hunting, fishing, hiking and more. Made of high quality materials, the GERBER 22-41969 Remix Clip Folder S/E is a must have tool in your collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-10-02)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- HARVEY TOOL Parker Hannifin O-Ring Dovetail Cutter, 0.0550" (23907)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Plug Tap (T/A54885)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- GERBER Folding Knife, 7 in Overall L (31-003521)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- Gerber Folding & Pocket Knives