Shop All Folding & Pocket Knives
Gerber
Remix Clip Folder F/E
Mfr # 22-41968
Zoro # G1254181
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remix Clip F/E
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
Product Information
- Brand Gerber
- MFR # 22-41968
- Zoro # G1254181
- UPC # 013658111448
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Length Open | 7 3/8 in |
Closed Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Features Corrosion Resistant, Limited lifetime warranty, Handle Color Silver, Handle Finish Anodized, Handle Material Aluminum, Handle Style Circular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter Extra Long Series 4 x 11/16 in. (101035-0170)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- RIDGID Case, Case, Re 12-M (48973)
- DEWALT Cordless Jig Saw, 20VDC, Battery (DCS335B/DCB204)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- GERBER Folding Knife, 9 in Overall L (31-003854)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Folding Knife, 9 in Overall L (31-003929)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- KAI U.S.A. LTD. KERSHAW Knife Cinder Copper (1025CUX)
- Gerber Folding & Pocket Knives