Shop All Toilet Bowls
Gerber Plumbing
Avalanche Elite 1.28/1.6 GPF ADA Round Front Toilet Bowl Only in White
Mfr # GAB21852
Zoro # G609282781
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gerber Plumbing
- MFR # GAB21852
- Zoro # G609282781
- UPC # 671052654369
- Country of Origin United States
- Category Toilet Bowls
Description
The Avalanche Elite is easy to install, easy to admire, and offers an extraordinary value that's hard to forget. The two-piece design features a low maintenance simple concealed trapway and a sleek, upscale look that fits any decor. Perfect for renovations and remodeling, the extra-large footprint covers old residue and makes installing and replacing a toilet easy. A powerful and reliable flushing machine, the Avalanche Elite houses the PowerClean Flush System for stronger flushes, more carry through the waste line, and a cleaner bowl.17 in. tall, ErgoHeight ADA Round Front BowlUse with Gerber tanks 308411619 and 3084116332 in. glazed trapway for efficient waste removalFeaturing the PowerClean Flush System! XL Dual fed siphon jetsExtra-Large Dual fed siphon jets for high power bowl clearingSimple concealed trap way10 in. and 12 in. Rough-InDrain Line carry 62 feet1.28/1.6 GPFToilet seat not included. UPC Certified, and meets CSA and UPC Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS CUTTER HEAVY DUTY PIPE & HOSE (GN118)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8262H002)
- ZORO SELECT 3/4" FNPT 316 SS Coupling (2TY84)
- TYGON Tubing, 3/8 I.D., 10 ft., Clear, Flexible (ACF06030)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF Back-Outlet Elongated Toilet Bowl Only in White (GUF21375)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF ADA Elongated Toilet Bowl Only in White (GUF21377)
- KOHLER Wellworth Elongated Bowl (4198-7)
- KOHLER Wall-Hung Compact Elongated Dual-Flush Toilet Bowl W/ Slow Close Seat (6918-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-95)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96057-SS-0)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- Gerber Plumbing Toilet Bowls