Shop All Multi-Tools
Gerber
Multi-Tool, Champagne, 9 Tools
Mfr # 08239G1
Zoro # G7137925
original price:
$183.99
14% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum Handle w/Rubber Grip Inserts, Stainless Steel Components
- Overall Length 6.57"
- Color Champagne (Handle)
- Features Needle Nose Pliers with Indexable, Replaceable Carbide Cutters, Tungsten Carbide Wire Cutters
Product Information
- Brand Gerber
- MFR # 08239G1
- Zoro # G7137925
- UPC # 136580823972
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 6.57" |
Open Length/Closed Length | 6-9/16 in /4-5/16 in |
Length Open | 6-9/16" |
Closed Length | 4 3/8 in |
Open Length | 6 5/8 in |
Size Family | Pocket-Size |
Description
Multi-Tool, Blade Edge Type Plain Edge, Features Needle Nose Pliers with Indexable, Replaceable Carbide Cutters, Tungsten Carbide Wire Cutters, Handle Color Tan, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- KETT TOOL Pneumatic Scissor Shears, Pistol Grip P-580 (P-580)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (07975)
- GREAT NECK BLADE 24IN BUTCHER SAW (BUB24)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- GERBER Blunt Nose Multi-Tool, Natural, 15 Tools (07500)
- GERBER Multi-Tool, 6-5/16 in, Blunt, Black, 14 Tool (07520G1)
- GERBER Multi-Tool, 14 Tools (47563)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001198)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- WESTWARD Multi-Tool, Stainless Steel, 15-Tool (40JD54)
- Gerber Knives, Cutters & Snips