Shop All Multi-Tools
Gerber
Multi-Tool, Black, 9 Tools
Mfr # 31-000021
Zoro # G2905481
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4"
- Color Black
- Width 3-1/5" (Open Width), 1" (Closed Width)
Product Information
- Brand Gerber
- MFR # 31-000021
- Zoro # G2905481
- UPC # 013658111721
- Country of Origin China
- Category Multi-Tools
Dimensions
Overall Length | 4" |
Width | 3-1/5" (Open Width), 1" (Closed Width) |
Closed Length | 2 3/8 in |
Length Open | 4" |
Open Length/Closed Length | 4 in /2-3/8 in |
Size Family | Pocket-Size |
Open Length | 4 in |
Description
Multi-Tool, Blade Edge Type Serrated, Features Pliers, Fine Edge Blade, Serrated Blade, Bottle Opener, Medium Flat Driver, Small Flat Driver, Cross Driver, Course and Fine File, Lanyard Clip, Handle Color Black, Handle Material Stainless Steel, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- GREY PNEUMATIC RETAINER 401 PNEU HAMMER SPRING -CP (GPCH198)
- PFERD 8" Saw Bit File, Round Edge - DIY Packaged - 2 Safe Edges, Second Cut, with Handle (17125P)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- GERBER ARMBAR TRADE E BLS ONYX (1064409)
- GERBER Suspension 15-In-1 Stainless Steel Multi-Tool (31-003345)
- GERBER Maintenance Kit, 14 Tools (7570)
- GERBER Scissor Multi-Tool, Black, 10 Tools (31-000013)
- GERBER VISE Series Pocket Tool (31-000021N)
- GERBER Multi-Tool, Champagne, 9 Tools (08239G1)
- SURTEK MultiTool With Pliers 21 In 1 (120501)
- Gerber Knives, Cutters & Snips