Shop All Multi-Tools
Gerber
Multi-Tool, 5 in Open Length
Mfr # 31-003743
Zoro # G902015918
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Material Stainless Steel
- Blade Edge Type Straight
- Features Dual-Ended Design
- Series Prybrid
- Closed Length 4 1/4 in
Product Information
- Brand Gerber
- MFR # 31-003743
- Zoro # G902015918
- UPC # 013658159174
- Country of Origin China
- Category Multi-Tools
Dimensions
Closed Length | 4 1/4 in |
Open Length | 5 in |
Size Family | Key Chain Size |
Details
Tool Material | Stainless Steel |
Blade Edge Type | Straight |
Features | Dual-Ended Design |
Series | Prybrid |
Item | Multi-Tool |
Handle Material | Steel |
Tools Included | Bottle Opener, Cord Cut Notch, Exchangeable Standard Utility Blade, Large Flathead Driver, Nail Puller, Pry Bar, Small Flathead Driver, Wire Stripper |
Number of Tools | 8 |
Handle Color | Green |
Tool Families Included | Bottle Opener, Hammer, Knife, Scissors, Screw Driver |
Includes Pocket Clip | No |
Folding Handle | No |
Opening Mechanism | Slide |
One-Handed Operation | Yes |
Primary Tool | Knife |
Includes Sheath | No |
Weight | 2.9 oz |
Description
Multi-Tool, Blade Edge Type Straight, Closed Length 4 1/4 in, Features Dual-Ended Design, Folding Handle No, Handle Color Green, Handle Material Steel, Includes Pocket Clip No, Includes Sheath No, Number of Tools 8, One-Handed Operation Yes, Open Length 5 in, Opening Mechanism Slide, Primary Tool Knife, Series Prybrid, Size Family Key Chain Size, Tool Families Included Bottle Opener, Hammer, Knife, Scissors, Screw Driver, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-23/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-23/32)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x5/16x2 (C72342)
- GREY PNEUMATIC 3/8In Dr 24Pc Standard & Deep Fractional Set (1224RD)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/8" (48-20-5020)
- GERBER Multi-Tool, 4-3/4 in Open Length (31-003739)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001198)
- GERBER Sight Multi-Tool, Black, 11 Tools, Molle (30-000513)
- GERBER Maintenance Kit, 14 Tools (7570)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- GERBER Multi-Tool, Black, 9 Tools (31-000021)
- MILWAUKEE TOOL Multi-Tool and Battery, 18V, 4.2 Degree (2836-20, 48-11-1850)
- Gerber Knives, Cutters & Snips