Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Pocket Knife, Number of Blades 3 (Discontinued)
Mfr # 31-003434
Zoro # G3168438
This Product is Discontinued
Key Features
- Type Folded
- Number of Blades 3
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 1 13/32 in, 2 in
Product Information
- Brand Gerber
- MFR # 31-003434
- Zoro # G3168438
- UPC # 013658153905
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 1 13/32 in, 2 in |
Details
Item | Folding Pocket Knife |
Type | Folded |
Number of Blades | 3 |
Blade Edge | Fine |
Blade Type | Drop Point |
Locking Blade | No Locking Blade |
Handle Material | Wood |
Includes Pocket Clip | No |
One-Handed Operation | No |
Series | Gerber |
Blade Edge Type | Straight |
Description
Folding Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 1 1/2 in, Blade Type Drop Point, Closed Length 2 3/4 in, Handle Color Natural Wood, Handle Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.