Shop All Folding & Pocket Knives
Gerber
Folding Knife, Fine Edge, Blade 3-1/4" L
Mfr # 31-003214
Zoro # G4017382
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sharkbelly
- Number of Blades 1
- Blade Edge Fine
- Blade Type Sheepsfoot
- Blade Length 3 1/4 in
Product Information
- Brand Gerber
- MFR # 31-003214
- Zoro # G4017382
- UPC # 013658149885
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 4 1/2 in |
Length Open | 7 3/4 in |
Overall Length | 7 3/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Sheepsfoot, Closed Length 4 1/2 in, Features Lanyard Hole, Handle Color Gray, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 12mm Hex 92mm 3/8 Sq. Drive (13134M.92-12)
- A E S INDUSTRIES BLADE REPLACEMENT (AD77151)
- CURRENT TOOLS 1-1/2" to 2" PVC Coated Rigid Bender Shoe (_2-2101)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 8-19mm, 12Pc (86040)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- GERBER Folding Knife, Serrated, DropPoint, 3-21/64 (31-000594)
- GERBER Folding Knife, 9-3/4 in Overall L (31-003856)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001612)
- Gerber Folding & Pocket Knives