Shop All Folding & Pocket Knives
Gerber
Folding Knife, Fine, Drop Point, 3 In. L
Mfr # 22-07162
Zoro # G3556567
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Fast Draw
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 3 in
Product Information
- Brand Gerber
- MFR # 22-07162
- Zoro # G3556567
- UPC # 013658071629
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 1/4 in |
Length Open | 7 1/8 in |
Overall Length | 7 1/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features Assisted Opening 2.0, Limited Lifetime Warranty, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1142800)
- GRAY TOOLS Combination Wrench 3", 12 Point, Black Oxide Finish (3196B)
- KIPP Star Grips with safety lanyard, ext. thread, style LS, inch (K0155.7A27X20)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PCV)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Folding Knife, 7-1/4 in Overall L (31-003932)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- GERBER Hatchet, Flat Head, Forged Steel, 17-5/16in (31-002536N)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003716)
- GERBER Remix Clip Folder F/E (22-41968)
- LANSKY SHARPENERS 18 Piece Small Lockback Knife Display (LKN045)
- Gerber Folding & Pocket Knives