Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8 in Overall L
Mfr # 30-001319
Zoro # G602015942
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 1/4 in
- Overall Length 8 in
- Lock Type Plunge Lock
Product Information
- Brand Gerber
- MFR # 30-001319
- Zoro # G602015942
- UPC # 013658151260
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Overall Length | 8 in |
Closed Length | 5 in |
Handle Length | 5 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Oxide Coated, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 5 in, Features Reverse Flag Laser Mark, Safety Slide Lanyard Hole, Grip Material Aluminum, Handle Color Blue, Handle Finish Anodized, Handle Length 5 in, Handle Material Aluminum, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Micrometer Torque Wrench, 3/8, 30-250 inlb (2502MRPH)
- J.W. WINCO JW Winco GN324-160-B14-A 2-Spoked Handwheel (324-160-B14-A)
- S & W MANUFACTURING Toggle Pad, Stl, Smooth, Delrin, 3/8-16" (SP-3D)
- CMT Forstner Bit, 25mm (537.250.31)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003733)
- GERBER Folding Knife, 7-1/4 in Overall L (31-003932)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003924)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- CATERPILLAR 7-3/4-in. FOLDING KNIFE WITH GLASS BREAK (980524)
- Gerber Folding & Pocket Knives