Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7 in Overall L
Mfr # 31-003509
Zoro # G002015825
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Length 2 3/4 in
- Blade Material Steel
- Handle Color Gray
- Handle Material Aluminum
Product Information
- Brand Gerber
- MFR # 31-003509
- Zoro # G002015825
- UPC # 013658155176
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Handle Length | 4 in |
Overall Length | 7 in |
Closed Length | 4 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 in, Grip Material Aluminum, Handle Color Gray, Handle Finish Anodized, Handle Length 4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, MA, MN, NJ, NY, OH, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- TUNGALOY ER Collet, ER11 SPR 2-3 (4500177)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X15)
- GERBER Remix Clip Folder F/E (22-41968)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- GERBER Remix Clip Folder S/E (22-41969)
- GERBER Fixed Blade Knife, Serrated, Drop, 4-27/32 (22-01463)
- MTD Mtd Products 490-850-0005 MTD Blade Buster Removal Tool (7109887)
- Gerber Folding & Pocket Knives