Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/4 in Overall L
Mfr # 31-004068
Zoro # G502015905
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 1/4 in
- Blade Material Steel
- Includes Compact and slender construction, exposed barrels, lanyard hole, lightweight, pocket clip, thumb stud or nail nick deployment, unique spine design
- Features Lanyard Hole, Lightweight
Product Information
- Brand Gerber
- MFR # 31-004068
- Zoro # G502015905
- UPC # 013658164420
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Handle Length | 4 1/4 in |
Closed Length | 4 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Lanyard Hole, Lightweight, Grip Material Glass-Filled Nylon, Handle Color Brown, Handle Finish textured glass-filled nylon, Handle Length 4 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, 42"x5" (CC823)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13232)
- IRWIN 9/64 in. X 2-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016009)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH12R)
- GERBER Folding Knife, 9 in Overall L (31-003929)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- GERBER Folding Knife, RipstopII, 3 in.Blade L. (22-41616)
- SMITHS 10-Second Knife & Scissors Sharpener (JIFF-S)
- Gerber Knives, Cutters & Snips