Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/4 in Overall L
Mfr # 30-001612
Zoro # G302015822
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 in
- Blade Material Steel
- Lock Type Liner Lock
- Features stable and consistent stainless stell ball bearing deployment, Easy-off Liner Lock release, 3-position clip, Ambidextrous
Product Information
- Brand Gerber
- MFR # 30-001612
- Zoro # G302015822
- UPC # 013658156890
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features stable and consistent stainless stell ball bearing deployment, Easy-off Liner Lock release, 3-position clip, Ambidextrous, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 4 1/4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Dry Wall Saw (PC-6-DRY)
- DE-STA-CO Toggle Clamp, Hold Down, 200 Lbs, w/Lever (305-UR)
- SUPERIOR STEEL 7-1/4-Inch 24-Tooth Carbide Tipped, 5/8-Inch Arbor Framing Saw Blade with Diamond Knockout (25040)
- TENG TOOLS TTX3414 - 14 Piece 3/4" Drive Metric Socket Set 19 To (TTX3414)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003518)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- Gerber Knives, Cutters & Snips