Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/2 in Overall L
Mfr # 31-003716
Zoro # G402015807
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 1/4 in
- Blade Material Steel
- Closed Length 7 1/2 in
- Handle Color Brown
Product Information
- Brand Gerber
- MFR # 31-003716
- Zoro # G402015807
- UPC # 013658158696
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 7 1/2 in |
Handle Length | 4 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 7 1/2 in, Grip Material Polypropylene, Handle Color Brown, Handle Finish Rubber, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- TRUPER 3Lb Drilling Hammer (DHT3HC)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Folding Knife, Fine, Drop Point, 3-39/64 In (31-000591)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Knife, Clip Point Blade, Black Handle (31-003316)
- KERSHAW Onion Leek Knife, SS Handle (1660)
- Gerber Folding & Pocket Knives