Shop All Folding & Pocket Knives
Gerber
Folding Knife, 6-7/64 in.Length Open
Mfr # 31-003040
Zoro # G3110829
original price:
$30.59
6% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type US1
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 2 3/4 in
Product Information
- Brand Gerber
- MFR # 31-003040
- Zoro # G3110829
- UPC # 013658147614
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 3 1/2 in |
Length Open | 6 7/64 in |
Overall Length | 6 1/4 in |
Description
If you are looking for a quality folding knife, the GERBER 31-003040 Folding Knife is the one to get. This 6-7/64 in. folding knife has a fine edge blade made of 420HC steel. It features an ergonomic handle with textured rubber grip that makes it easy to use and comfortable to hold. The lockback locking blade provides safety while cutting. With its sharp blade and ease of use, this GERBER 31-003040 Folding Knife is the tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 14 mm Size, Short Socket, Black Oxide (49-16-1614)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-S (C22741)
- DRILL AMERICA 11/16"x3/4" HSS 4 Flute Double End End Mill, Overall Length: 5-5/8" (DWCF230)
- ECLIPSE Bolt Cutters Tubular Handles 18" (ETBC18)
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, Fine Edge, Blade 3-1/4" L (31-003214)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- GERBER Folding Knife, 7-1/4 in Overall L (31-003932)
- AMERICAN LINE Blade, 18 mm, 394 in L, Carbon Steel, 2Facet, SnapOff Edge, 8Point (66-0909)
- Gerber Knives, Cutters & Snips