Shop All Folding & Pocket Knives
Gerber
Folding Knife, 3-1/2 In Blade
Mfr # 22-41432
Zoro # G2892802
original price:
$46.05
10% off
new price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type EVO
- Number of Blades 1
- Blade Edge Serrated
- Blade Type Straight
- Blade Length 3 1/2 in
Product Information
- Brand Gerber
- MFR # 22-41432
- Zoro # G2892802
- UPC # 013658414327
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 4 3/4 in |
Length Open | 8 in |
Overall Length | 8 in |
Description
When you are looking for a reliable knife, the Gerber 22-41432 Folding Knife is the one to get. It has a folding design that makes it convenient to carry around. With its 3 1/2 in blade and stainless steel with titanium nitride coating, this knife will not corrode or rust. The locking liner on this knife offers added safety while you use it. This folding pocket knife features an anodized aluminum handle with cut outs for easy gripping. Its drop point blade comes with a serrated edge, making it perfect for both slicing and piercing tasks. You can rely on the Gerber 22-41432 Folding Knife to meet your needs every time you need a reliable cutting tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS "ternal Torx Socket, 1/4"Dr., T30 (12930)
- H & H INDUSTRIAL PRODUCTS 9/16" Universal Adjustable Clamp Set With Brass Plate (Fits 5/8" T-Slot) (3900-0324)
- PROTO 3/8 in Drive, 15mm 6 pt Metric Socket, 6 Points (J5278HAM)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/16 (54083)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004069)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- CASE CUTLERY Knife, Case Natural Smooth Hardwood Composite Fixed Blade (66662)
- Gerber Knives, Cutters & Snips