Shop All Utility Knives
Gerber
Fixed Blade Knife, , Steel, 13 in L
Mfr # 31-003558
Zoro # G502015707
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Polypropylene
- Includes Sheath
- Blade Material Steel
- Type Fillet
- Finger Guard Yes
Product Information
- Brand Gerber
- MFR # 31-003558
- Zoro # G502015707
- UPC # 013658156173
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 13 4/5 in |
Details
Handle Material | Polypropylene |
Includes | Sheath |
Blade Material | Steel |
Type | Fillet |
Finger Guard | Yes |
Item | Fixed Blade Knife |
Handle Color | Gray |
Blade Type | Plain Edge |
Description
Fixed Blade Knife, Blade Material Steel, Handle Color Gray, Blade Type Plain Edge, Includes Sheath, Overall Length 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN ScrewDriver PH1 175mm (168P-1)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer (TR89305)
- KNIPEX 22-3/4" internal Circlip Pliers, Powder-Coated (44 10 J6)
- GERBER Utility Knife Serrated Edge, 6-3/4" L (30-000967)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- GERBER Fixed Blade Knife, , Steel, 11 in L (31-003557)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- WESTWARD Snap-Off Utility Knife Snap-Off, 5 in L (402L09)
- Gerber Knives, Cutters & Snips