Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, 4 in Overall L
Mfr # 31-004011
Zoro # G802319383
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 2 3/4 in
- Blade Material Steel
- Features Tailored Designs, Will Stand Up to Years of Use
- Includes Backstrap Blade, Breakdown Blade, Task Blade
- Overall Length 4 in
Product Information
- Brand Gerber
- MFR # 31-004011
- Zoro # G802319383
- UPC # 013658163645
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Overall Length | 4 in |
Blade Width | 1/20 in |
Details
Item | Fixed Blade Knife |
Blade Material | Steel |
Features | Tailored Designs, Will Stand Up to Years of Use |
Includes | Backstrap Blade, Breakdown Blade, Task Blade |
Blade Shape | Drop Point |
Includes Sheath | No |
Material Application | Hide, Meat |
Blade Edge Type | Serrated |
Series | Randy Newberg |
Non-Sparking | Yes |
Description
Fixed Blade Knife, Blade Edge Type Serrated, Blade Length 2 3/4 in, Blade Material Steel, Blade Shape Drop Point, Blade Width 1/20 in, Handle Color Not Applicable, Handle Material Not Applicable, Includes Backstrap Blade, Breakdown Blade, Task Blade, Includes Sheath No, Material Application Hide, Meat, Non-Sparking Yes, Overall Length 4 in, Series Randy Newberg
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- DRILL AMERICA 3/8"-60 HSS Single Flute Countersink (DEWSFC3/8-60)
- STARRETT Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-04)
- BETA 96TINOX 7/64-T-Handle Hex Key Wrench (000961862)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- VICTORINOX SWISS ARMY One Hand Trekker Knife (0.8463.MW3-033-X1)
- Gerber Knives, Cutters & Snips