Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Fixed Blade Knife, 3-13/32 In, Blk, Sheath (Discontinued)
Mfr # 31-000367
Zoro # G3534255
This Product is Discontinued
Key Features
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Stainless steel
- Blade Length 3 13/32 in
- Features Reversible Clip
Product Information
- Brand Gerber
- MFR # 31-000367
- Zoro # G3534255
- UPC # 013658115613
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 13/32 in |
Details
Item | Fixed Blade Knife |
Blade Edge | Partially Serrated |
Blade Type | Drop Point |
Blade Material | Stainless steel |
Features | Reversible Clip |
Handle Color | Black |
Sheath | Yes |
Includes | Molded Plastic Sheath |
Handle Material | TacHide |
Blade Edge Type | Serrated |
Description
Fixed Blade Knife, Blade Edge Type Serrated, Blade Length 3 1/2 in, Blade Material Stainless Steel, Handle Color Black, Handle Material TacHide, Includes Molded Plastic Sheath
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.