Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, 14-1/4 in Overall L
Mfr # 31-003473
Zoro # G902319948
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 9 in
- Blade Material Stainless Steel
- Handle Material Polypropylene
- Overall Length 14 1/4 in
- Features High Comfort, High Durometer, Weight Forward Design
Product Information
- Brand Gerber
- MFR # 31-003473
- Zoro # G902319948
- UPC # 013658154599
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 9 in |
Overall Length | 14 1/4 in |
Handle Length | 5 1/4 in |
Blade Width | 1/4 in |
Details
Item | Fixed Blade Knife |
Blade Material | Stainless Steel |
Handle Material | Polypropylene |
Features | High Comfort, High Durometer, Weight Forward Design |
Handle Color | Black |
Includes | Sheath |
Blade Edge Type | Straight |
Includes Sheath | Yes |
Grip Material | Plastic |
Grip Type | Textured |
Sheath Material | Nylon |
Series | Versafix |
Material Application | Wood |
Blade Shape | Straight |
Sheath Color | Black |
Non-Sparking | Yes |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 9 in, Blade Material Stainless Steel, Blade Shape Straight, Blade Width 1/4 in, Grip Material Plastic, Handle Color Black, Handle Length 5 1/4 in, Handle Material Polypropylene, Includes Sheath, Includes Sheath Yes, Material Application Wood, Non-Sparking Yes, Overall Length 14 1/4 in, Series Versafix, Sheath Color Black, Sheath Material Nylon, Grip Type Textured
Restrictions
- This item has been restricted from sale in the following states: AL, AR, FL, GA, ID, IN, MS, NC, NJ, NY, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2080)
- GENERAL TOOLS Steel Rule, 6" L, Flexible (301/1)
- DIAMABRUSH Polishing Replacement Kit, 6in, Black, PK44 (ZPOBLD1CR44)
- APEX TOOL GROUP Power Bit, Metric, 1/4", PK5 (AM-3MM-3-5PK)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003902)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- GERBER Folding Knife, 8 in Overall L (30-001321)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- KAI U.S.A. LTD. KERSHAW Flitch Knife (3930)
- Gerber Folding & Pocket Knives