Shop All Utility Knives
This Product is Discontinued
Gerber
Boot Knife Drop Point, 7 in L (Discontinued)
Mfr # 31-002719
Zoro # G6760135
This Product is Discontinued
Key Features
- Application Self Defense
- Features Lanyard Hole, Multiple-Mount
- Blade Material Stainless Steel
- Includes Low Profile Sheath
- Handle Type Textured grip
Product Information
- Brand Gerber
- MFR # 31-002719
- Zoro # G6760135
- UPC # 013658143333
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Blade Length | 3 1/4 in |
Details
Application | Self Defense |
Features | Lanyard Hole, Multiple-Mount |
Item | Boot Knife |
Blade Material | Stainless Steel |
Includes | Low Profile Sheath |
Handle Type | Textured grip |
Handle Color | Black |
Blade Type | Drop Point |
Handle Material | Rubber |
Number of Blades | 1 |
Blade Operation | Fixed Blade |
Handle Style | Textured |
Includes Sheath | Yes |
Blade Edge Type | Straight |
Sheath Material | Nylon |
Grip Type | Rubberized |
Description
Boot Knife, Application Self Defense, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Blade Edge Type Straight, Handle Color Black, Handle Material Rubber, Handle Style Textured, Includes Low Profile Sheath, Overall Length 7 in, Includes Sheath Yes, Sheath Material Nylon, Grip Type Rubberized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.