Shop All Axes, Hatchets, & Splitting Wedges
Gerber
Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz
Mfr # 22-41420
Zoro # G5969826
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 15 5/8 in
- Head Material Steel
- Features Integrated 10-1/4 in L Coarse Blade Handsaw in Handle Magnetically
- Handle Gator Grip
Product Information
- Brand Gerber
- MFR # 22-41420
- Zoro # G5969826
- UPC # 136584142048
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 15 5/8 in |
Cutting Edge Length | 2 3/4 in |
Details
Handle Material | Plastic |
Head Material | Steel |
Features | Integrated 10-1/4 in L Coarse Blade Handsaw in Handle Magnetically |
Handle | Gator Grip |
Head Weight | 26 oz |
Cutting Edge | 2 45/64 in |
Item | Axe Combo |
Type | Combination |
Face | Straight |
Handle Design | Nylon |
Grip Material | Plastic |
Includes Sheath | No |
Axe Type | Combination |
Includes Hammer Face | No |
Blade Material | Steel |
Handle Color | Black |
Head Color | Silver |
Handle Style | Straight |
Description
When you need to chop down a tree or split some fire logs, the Gerber 22-41420 Axe is the tool for the job. It has an integrated 10-1/4 in. L coarse blade handsaw that magnetically attaches to the handle. The axe head is made of forged steel and has a straight face. It also features a 2 45/64 in. cutting edge and 26 oz head weight. With a gator grip handle, this combination axe offers great control over your work. When it comes time to sharpen your axe, use its straight face as a guide for honing your blade's edge on either side of the cutting surface with ease and accuracy. For heavy duty chopping jobs around your home or property, choose the Gerber 22-41420 Axe with Handsaw today.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (53YU76)
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- GERBER Axe, 26-1/2 in Overall L (31-003773)
- SEYMOUR MIDWEST Seymour 7019226 36 in. 3.5 lbs S400 Jobsite Single Bit Michigan Axe (7019226)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- HI-CRAFT Drywall Hammer, Steel, Str Hickory Handle (HC535)
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- TRUE TEMPER 36 in L Single Bit Handle For Axe, Wood (2036700)
- Gerber Axes, Hatchets, & Splitting Wedges