Shop All Axes, Hatchets, & Splitting Wedges
Gerber
Axe Combo, 8-3/4 in. L
Mfr # 31-001054N
Zoro # G9177865
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Overall Length 8 3/4 in
- Head Material Steel
- Features Inseparable Insert-Molded Head, Gimping, Fine Edge
- Handle Gator-Grip
Product Information
- Brand Gerber
- MFR # 31-001054N
- Zoro # G9177865
- UPC # 013658124493
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 8 3/4 in |
Details
Handle Material | Plastic |
Head Material | Steel |
Features | Inseparable Insert-Molded Head, Gimping, Fine Edge |
Handle | Gator-Grip |
Head Weight | 23 3/5 oz |
Cutting Edge | 2-3/4" |
Item | Axe Combo |
Axe Type | Combination |
Handle Style | Straight |
Head Color | Silver |
Handle Color | Black |
Blade Material | Steel |
Description
Axe Combo, Axe Type Combination, Blade Material Steel, Handle Color Black, Handle Material Plastic, Handle Style Straight, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 9/16 in. Round Punch (76361)
- MIDWEST FASTENER 5/32" x 5-1/2" Steel Concrete Drill Bits 3PK (76403)
- GEDORE Torque Wrench Head, Open, 16 Z, 32mm (8791-32)
- STARRETT Telescoping Gage (579C-12)
- GERBER Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 oz (22-41420)
- GERBER Axe, 26-1/2 in Overall L (31-003773)
- COLLINS AXE AXE HUNTING WD HNDL 14"" (HC-1 1/4HX-C)
- VULCAN 32918 Wood Splitting Wedge, 9 in L, Steel (32918/35269)
- ESTWING 6lbs Maul with Hickory Wood Handle, 36" (EML-636W)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Safety Grip Handle (12312)
- SILKY SAWS Silky YOKI 270mm Chopper (570-27)
- Gerber Axes, Hatchets, & Splitting Wedges