Shop All Plier Sets
This Product is Discontinued
Gerber
AR-15 Multi-Tool (Discontinued)
Mfr # 30-001025
Zoro # G6677124
This Product is Discontinued
Key Features
- Material Glass Filled Nylon
- Features Weapons Cleaning Tool
- Number of Tools 6
- Handle Color Natural
- Tool Material Carbon Steel
Product Information
- Brand Gerber
- MFR # 30-001025
- Zoro # G6677124
- UPC # 013658143432
- Country of Origin United States
- Category Plier Sets
Dimensions
Closed Length | 3-1/2" |
Length Open | 5-45/64" |
Open Length/Closed Length | 5-45/64"/3-1/2" |
Details
Material | Glass Filled Nylon |
Features | Weapons Cleaning Tool |
Number of Tools | 6 |
Handle Color | Natural |
Tool Material | Carbon Steel |
Multi Tools Included | Dental Style Toothpick, Flat Driver, M249 Carbon Scraper, M4/M16 Bolt Scraper, Pin Punch |
One-Hand Operation | No |
Item | Multi-Tool |
Handle Material | Glass Filled Nylon |
Number of Functions | 6 |
Sheath Material | Molle |
Primary Handle Color | Silver |
Includes | Lifetime Warranty, MOLLE Sheath |
Opening Action | Butterfly Opening |
Multi Tool Item | Multi-Tool Plier |
Multi Tool Series | eFect II |
Locking | Yes |
Multi Tools Family Included | Flat Driver, Pin Punch, Scraper, Toothpick |
Standards | Berry Compliant |
Tool Access | External |
Description
Multi-Tool, Features Weapons Cleaning Tool, Handle Color Natural, Handle Material Glass Filled Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.