Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
Urinal Screen, 2.8" W, Sunscape, PK12
Mfr # 48271
Zoro # G7275689
product price: $45.59
/pk 12, $3.80/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Fragrance Sunscape Mango
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 3.68 oz
Product Information
- Brand Georgia-Pacific
- MFR # 48271
- Zoro # G7275689
- UPC # 10073310482719
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.68 oz |
Size | 2.8" W x 6.5" D x 2" H |
Overall Length | 11.875 |
Overall Height | 2.688 |
Width | 7.9 |
Height | 0.24 |
Overall Width | 8.688 |
Length | 7.85 |
Container Size | 3.68 oz |
Description
Urinal Screen, Fragrance Sunscape Mango, Non-Para, Shape Round, Container Size 3.68 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Orange, Container Type Box, Product Life 30 days, Product Series ActiveAire, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 45 L Rectangular Step can, Grey, Plastic (CW1386)
- SCHAEFER BRUSH Flux, Glue, Dope Brush, Tin, 144 PK (10001)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHH1)
- CLOROX Cleaner/Degreaser Disinfectant Refill, 4 Qt Liquid, Clear (CLO35300)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8 (48265)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48272)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Citrus, PK12 (48275)
- BOARDWALK Urinal Deodorizer Blocks, 4oz, Cherry Fragrance, PK12 (BWKU04BX)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers