Shop All Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Georgia-Pacific
Urinal Screen, 2.8" W, Citrus, PK12, Width: 8.8
Mfr # 48265
Zoro # G7275661
product price: $50.19
/pk 12, $4.18/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Screens and Rim Hangers, Urinal Blocks
- Para/Non-Para Non-Para
- Shape - Odor Control Round
- Cleaner Container Size 3.68 oz
- Case Quantity 1
Product Information
- Brand Georgia-Pacific
- MFR # 48265
- Zoro # G7275661
- UPC # 10073310482658
- Country of Origin United States
- Category Urinal Cakes, Urinal Screens & Toilet Rim Hangers
Dimensions
Cleaner Container Size | 3.68 oz |
Size | 2.8" W x 6.5" D x 2" H |
Overall Length | 9.813 |
Height | 0.52 |
Overall Width | 9.813 |
Overall Height | 5.125 |
Width | 8.8 |
Length | 8.95 |
Container Size | 3.68 oz |
Description
Urinal Screen, Fragrance Citrus, Non-Para, Shape Round, Container Size 3.68 oz, Does Not Contain Enzymes, Cleaner Form Solid, Color Yellow, Container Type Box, Product Life 30 days, Product Series ActiveAire Low Splash, Features Low Splash, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 33 gal Trash Can, Green (121092QJM)
- ETTORE Scrubber Metal Handle Auto Squeegee, Blue (ETO59016)
- SNOW JOE Electric Ash Vacuum, 5 gal. (ASHJ201)
- OATEY TUBE CLEAN BRSH 1/2&3/4"" (31407)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Lavender, PK12 (48262)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48261)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48260)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Sunscape, PK12 (48271)
- GEORGIA-PACIFIC Urinal Screen, 2.8" W, Coastal Breeze, PK12 (48270)
- JANICO 7001 PE White Cherry Urinal Screen with Non-Para Block (7001 (PE))
- CALIDAD TOTAL EN CERAMICA SAPIDECV WHT RND Toilet To Go (J0001011120)
- Georgia-Pacific Urinal Cakes, Urinal Screens & Toilet Rim Hangers