Shop All Paper Towel Dispensers
Georgia-Pacific
Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK
Mfr # GPC54338A
Zoro # G501846876
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Hygienic; Durable; See Through Window
- Toilet Roll Type Roll
- Depth 10.5"
- Mounting Type Wall Mountable
Product Information
- Brand Georgia-Pacific
- MFR # GPC54338A
- Zoro # G501846876
- UPC # 36500311841
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 10.5" |
Width | 12.8" |
Sheet Size | 10.60" L x 12.50" W |
Height | 14.3" |
Details
Item | Push Paddle Paper Towel Dispenser |
Color | Black |
Features | Hygienic; Durable; See Through Window |
Toilet Roll Type | Roll |
Mounting Type | Wall Mountable |
Type | Paper Towel Dispenser |
Description
Put the simple, clean performance of the hygienic, push-paddle towel dispenser to work for you. The push-paddle design allows hands-free dispensing that helps reduce the risk of cross-contamination. This high-capacity dispenser, which holds an 8" diameter roll, will cut down on labor costs and help maintain user satisfaction. Dispenser meets ADA guidelines when properly installed, giving you peace of mind while enjoying reliable, consistent performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- NINJA Shark Rocket Vacuum (HV302)
- ODOBAN OdoBan 3-n-1 Carpet Cleaner Concentrate Gallon (9602B62-G4)
- BOARDWALK Scrubbing Floor Pads, 16" Diameter, Blue, PK5 (BWK4016BLU)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, Gray (59460A)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- GEORGIA-PACIFIC Dispenserosable Towel Combifold Cf/Mf, Smoke High Impact Plastic, Smoke (56640)
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- GEORGIA-PACIFIC Paper Towel Disp, Motion Activated, 59450A (59450A)
- GEORGIA-PACIFIC enMotion 8 in Automated Touchless Paper Towel Dispenser, Motion Activated, Wall Mount, Black (59498A)
- PACIFIC BLUE ULTRA Dispenser f/Paper Towels, Mechanical, 12-9/10"x9"x16", Black (GPC59589)
- Georgia-Pacific Paper Towel Dispensers