Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Georgia-Pacific
Toilet Paper Dispr, Jumbo, 14-3/4 In. H (Discontinued)
Mfr # 59012
Zoro # G2419426
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Roll Capacity (1) Roll
- Dispenser Material Plastic
- Color Smoke
Product Information
- Brand Georgia-Pacific
- MFR # 59012
- Zoro # G2419426
- UPC # 073310590127
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 12 in |
Width | 13.69 |
Depth | 5-3/4" |
Height | 14.29 |
Overall Width | 5.98 |
Overall Length | 13.94 |
Length | 5.75 |
Overall Height | 14.76 |
Dispenser Width | 13.69 |
Dispenser Depth | 5-3/4" |
Dispenser Height | 14.76 |
Description
Toilet Paper Dispenser, Jumbo Core, Georgia-Pacific, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 5 3/4 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 14 1/4 in, Dispenser Mounting Wall, Dispenser Width 13 5/8 in, Compatible Grainger Part Number 4KT76, 4KT77, Compatible Mfg. Model Number 13102, 13105, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.