Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Jumbo, 11 In. H
Mfr # 59009
Zoro # G2348586
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Color Smoke
Product Information
- Brand Georgia-Pacific
- MFR # 59009
- Zoro # G2348586
- UPC # 10073310590094
- Country of Origin Mexico
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Height | 11.29 |
Width | 10.61 |
Depth | 5-3/8" |
Length | 5.39 |
Dispenser Width | 8.38 in |
Dispenser Depth | 3.25 in |
Dispenser Height | 2 in |
Overall Length | 10.87 |
Overall Width | 5.55 |
Overall Height | 11.77 |
Description
Toilet Paper Dispenser, Jumbo Core, Georgia-Pacific, Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 5 3/8 in, Universal, Ligature Resistant No, ADA Compliance No, Dispenser Height 11 1/4 in, Dispenser Mounting Wall, Dispenser Width 10 5/8 in, Compatible Grainger Part Number 1PHJ1, 1PHJ2, Compatible Mfg. Model Number 12798, 13718, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Air Freshener Refill, Clean N Fresh, PK12 (1042771)
- GEORGIA-PACIFIC Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White (20032)
- WEILER 24" Contractor Garage Broom Maroon Polypropylene Fill Includes Brace (44587)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHA6)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Standard Core, Wall Mount, Smoke (59206)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Gray (56783A)
- GEORGIA-PACIFIC Toilet Paper Dispr, Jumbo, 13-1/2 In. H (58150)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56748)
- COMPACT Tissue Dispenser, 10-1/8"x6-3/4"x7-1/8", Translucent SKE (GPC56784A)
- Georgia-Pacific Toilet Paper Dispensers & Holders