Shop All Toilet Paper Dispensers & Holders
Georgia-Pacific
Toilet Paper Dispr, Coreless, 7-1/8 In. H
Mfr # 56796A
Zoro # G0643221
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Gray
Product Information
- Brand Georgia-Pacific
- MFR # 56796A
- Zoro # G0643221
- UPC # 10036500306790
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 3/4 in |
Height | 7.12 |
Width | 10.12 |
Depth | 6-3/4" |
Length | 6.75 |
Dispenser Depth | 3.39 in |
Dispenser Width | 3.6 in |
Dispenser Height | 3 in |
Overall Height | 8 |
Overall Width | 7.688 |
Overall Length | 11 |
Description
Toilet Paper Dispenser, Coreless, Compact(R), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Steel, Finish Stainless, Gray, Dispenser Depth 6 3/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 1/8 in, Dispenser Mounting Wall, Dispenser Width 10 1/8 in, Compatible Grainger Part Number 1FC17, 1LYJ5, 32GV94, 3APV7, 3APV8, 4TH42, Compatible Mfg. Model Number 19371, 19372, 1937300, 19374, 19375, 19378
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Select Dry Wipe, 1 Ply, 55 Sheets, No Roll, White, 24 PK (29506)
- GENUINE JOE Genuine Joe Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 850 ft, White, 6 PK (GJO96850)
- CRAWFORD Clip Tension Bar W/5 Clp (SG5)
- RENOWN 15 Gal. 8 mic 24 in. x 33 in. Black Can Liner, 1000PK (REN11518)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Stainless Steel (59448)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H (56746A)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 7-1/8 In. H (56797A)
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke (GPC59009)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- Georgia-Pacific Toilet Paper Dispensers & Holders