Shop All Paper Towel Dispensers
This Product is Discontinued
Georgia-Pacific
SofPull® 11-1/2"H x 10-7/8"W, Centerpull Dispenser, Translucent Smoke (Discontinued)
Mfr # 58201
Zoro # G2610921
This Product is Discontinued
Key Features
- Dispenser Operation Center Pull
- Paper Towel Type Center Pull
- Product Series SofPull
- Core Dia. None
- Dispenser Material Plastic
Product Information
- Brand Georgia-Pacific
- MFR # 58201
- Zoro # G2610921
- UPC # 10073310582013
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Depth | 10.375 |
Width | 10.875 |
Height | 11.469 |
Paper Towel Width | 7 3/4 in |
Dispenser Depth | 10.375 in |
Overall Height | 11 |
Dispenser Height | 3.5 in |
Dispenser Width | 11.313 in |
Overall Width | 11.313 |
Overall Length | 12.125 |
Description
Paper Towel Dispenser, Paper Towel Type Center Pull, Manual, SofPull(R), Proprietary, Center Pull, Plastic, Ply 1, Paper Towel Width 7 3/4 in, Core Dia. None, Gray, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 11 1/2 in, Dispenser Width 10 7/8 in, Dispenser Depth 10 3/8 in, Compatible Grainger Part Number 1PHJ3, Compatible Mfg. Model Number 28143, Warranty 5 yr, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.