Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Soap/Sanitizer Dispenser, White, Plastic
Mfr # 53058
Zoro # G6121565
product price: $15.50
/ea
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Foam
- Soap/Lotion Type Foam
- Material Plastic
Product Information
- Brand Georgia-Pacific
- MFR # 53058
- Zoro # G6121565
- UPC # 10073310530588
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 1/2 in |
Width | 4 13/32 in |
Depth | 5 21/32 in |
Spout Length | 2 1/2 in |
Overall Height | 11 1/2 in |
Overall Length | 11.625 |
Overall Width | 5 5/8 in |
Overall Depth | 4 3/8 in |
Description
Soap/Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Plastic, Series Pacific Blue Ultra, Finish Matte, Compatible with Manufacturer Model Number 43024, 43335, 43714, 43715, 43818, 43819, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 3/8 in, Overall Height 11 1/2 in, Overall Width 5 5/8 in, Counter Hole Diameter Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Bucket, 10-5/8in x 11in (2.6G/10L), Aluminum Bronze (EX1017-300A)
- LOCTITE Pretreat Wipes (593067)
- BRADY Absorbent Sock, 12 gal, 3 in x 12 ft, Chemical, Hazmat, Green, Polypropylene (HAZ124)
- UNGER Stainless Steel "S" Channel 18" with Soft Rubber (NE450)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- GEORGIA-PACIFIC Touch Free Dispenser, 3000mL, Blue (54010)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Wall Mount, Foam (53590)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Black (52057)
- GEORGIA-PACIFIC Floor Stand, White, 30" H x 15-3/4" W (50439)
- GEORGIA-PACIFIC Dispn Soap Handifresh Gloss Black 800Ml (53250)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blk (SHF900TBK)
- Georgia-Pacific Hand Soap & Lotion Dispensers