Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
Pacific Blue Select Multifold Paper Towels, 1 Ply, 320 Sheets, No Roll, White, 320 PK (Discontinued)
Mfr # 80538
Zoro # G4328667
Free Shipping & Returns
This Product is Discontinued
Key Features
- Paper Towel Type Multifold
- Color White
- Product Series Pacific Blue Select
- Sheet Width 14 in
- Sheet Length 24.6
Product Information
- Brand Georgia-Pacific
- MFR # 80538
- Zoro # G4328667
- UPC # 10073310805389
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 14 in |
Sheet Length | 24.6 |
Sheet Size | 14 in x 21.5 in |
Roll Length | No Roll |
Overall Height | 10.75 |
Width | 14 |
Length | 21.5 |
Overall Width | 13.813 |
Overall Length | 24.563 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Select |
Number of Sheets | 320 |
Ply | 1 |
Material | Plastic |
Features | Highly Absorbent, Soft, Gentle On Skin |
For Use With | Cleaning Agents |
Minimum Cleanroom Standards | None |
Lint Level | Standard |
Wipe Type | Personal Care Wipe |
Weight | 17.375 |
Product Color | White |
Containers per UOM | 16 |
Description
Dry Wipe, Wipe Type Personal Care Wipe, 1/4 Fold, Product Series Pacific Blue Select(TM), White, Minimum Cleanroom Standards None, Airlaid, Lint Level Standard, Roll Length No Roll, Sheet Length 21 1/2 in, Sheet Width 14 in, Number of Sheets 20, Ply 1, Package Quantity 320
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.