Shop All Paper Towels
Georgia-Pacific
Pacific Blue Select Hardwound Paper Towels, 2 Ply, Continuous Roll Sheets, 350 ft, White, 12 PK
Mfr # 28000
Zoro # G2569436
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Pacific Blue Select
- Roll Width 7 7/8 in
- Sheet Width 11 in
Product Information
- Brand Georgia-Pacific
- MFR # 28000
- Zoro # G2569436
- UPC # 10073310280001
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 7 7/8 in |
Sheet Width | 11 in |
Sheet Length | 22.9 |
Sheet Size | 7.875 in x 350 ft |
Roll Length | 350 ft |
Core Dia. | 1-5/8 in |
Package Size | 12 |
Paper Towel Width | 7-7/8" |
Overall Width | 16.125 |
Overall Height | 11.625 |
Length | 8.8 |
Width | 11 |
Overall Length | 22.875 |
Description
Paper Towel Roll, Hardwound, White, Pacific Blue Select, Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 350 ft, Core Dia. 2 in, Number of Sheets Continuous, 2 Ply, Universal, Paper, Compatible Grainger Part Number 12G820, 4TE15, Compatible Mfg. Model Number 54338, 56201, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (77513)
- LATESTLUXURY C-Fold and Multi-Fold Towel Dispenser in Mahogany (LA2499397)
- FIBERLOCK TECHNOLOGIES Liquid 5 gal. Mold-Resistant Coating, Pail (8360-5)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89460)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, White, 12 PK (27700)
- GEORGIA-PACIFIC Pacific Blue Select Dry Wipe, 1 Ply, 55 Sheets, No Roll, White, 24 PK (29506)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23304)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- GEORGIA-PACIFIC Pacific Blue Select Multifold Paper Towels, 2 Ply, 125 Sheets, White, 16 PK (21000)
- SCOTT Essential 3,600 ft. Plus Hard Roll Paper Towels with Premium Absorbency Pockets in White, 6PK (50606)
- Georgia-Pacific Paper Towels