Shop All Paper Towels
This Product is Discontinued
Georgia-Pacific
Pacific Blue Basic(TM) Hardwound Paper Towels, 1 Ply Ply, Continuous Roll Sheets, 800 ft., White (Discontinued)
Mfr # 26602
Zoro # G3224877
This Product is Discontinued
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series Pacific Blue Basic(TM)
- Sheet Size 7.875" x 800 ft.
- Roll Length 800 ft.
Product Information
- Brand Georgia-Pacific
- MFR # 26602
- Zoro # G3224877
- UPC # 10073310266029
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 7.875" x 800 ft. |
Roll Length | 800 ft. |
Package Size | 6 |
Paper Towel Width | 7.875" |
Overall Length | 13.313 |
Overall Height | 8.5 |
Width | 7.875 |
Inside Diameter | 2 |
Overall Width | 16.13 |
Length | 800 |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | Pacific Blue Basic(TM) |
Number of Sheets | Continuous Roll |
Ply | 1 Ply |
Paper Product Series | Acclaim |
Material | Paper |
Weight | 24.28 |
Description
Towel Roll Acclaim 2 Core White 800,PK6, Package Quantity 6
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.