Shop All Hand Sanitizer Dispenser Refills
Georgia-Pacific
Hand Sanitizer, Cartridge, Foam, 1000mL, PK2
Mfr # 42338
Zoro # G8530203
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe
- Hygiene Form Foam
- Hygiene Properties Alcohol Free, Perfume Free
- Hygiene Series Moisturizing Hand Sanitizer
- Fragrance Fragrance Free
Product Information
- Brand Georgia-Pacific
- MFR # 42338
- Zoro # G8530203
- UPC # 10073310423385
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Formula | Aloe |
Hygiene Form | Foam |
Hygiene Properties | Alcohol Free, Perfume Free |
Hygiene Series | Moisturizing Hand Sanitizer |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | FDA, USGBA LEED |
Color | Clear |
Item | Hand Sanitizer |
Form | Foam |
Uses Dispenser | 52057, 52058, 52060 |
Package Type | Bottle |
Features | 100% Recyclable Bottles, Contain 25% Post Consumer Content, Kills 99.99% of Many Common Harmful Germs that May Cause Illness |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Product Availability | Temporarily Unavailable |
Series | enMotion® |
Application | Healthcare |
Container Type | Cartridge |
Manufacturer Dispenser Part Number | 52057, 52058, 52060 |
Product Type | Hand Sanitizer |
NSF Rating | Not Rated |
Description
Hand Sanitizer, Form Foam, Formula Aloe, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Perfume Free, Requires Dispenser Yes, Series enMotion Gen2, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 52057, 52058, 52060, Color Clear, Product Type Hand Sanitizer, Standards FDA, USGBA LEED, Application Healthcare
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 1in Band Cut End 32oz Cotton Mop Head, 2PK (ALP300-03-1W-2PK)
- COLORCORE ColorCore Stiff Hand Scrub Brush, Blue (358813)
- HOSPECO Health Gards Vinyl Urinal Screen, 7 3/4"w x 6 7/8"h, Blue, Mint, PK12 (03904)
- SAFCO Metal Wall Rack, 3 BallTipped DoubleHo (4161)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, 1000mL, Foam, PK3 (43337)
- GEORGIA-PACIFIC Hand Sanitizer, 950mL, Bottle, PK2 (42336)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Bottle, PK2 (42334)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Gel, 1000mL, PK2 (42337)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Foam, Unscented, PK4 (43335)
- GEORGIA-PACIFIC Hand Sanitizer Refill, 800mL, 48116, PK4 (48116)
- PURELL Hand Sanitizer, Foam, 1200 mL, PK2 (8353-02)
- Georgia-Pacific Hand Sanitizer Dispenser Refills