Shop All Soap Dishes & Dispensers
Georgia-Pacific
Georgia Pacific GPC48113 800 ml Liquid General Purpose Soap; Pink
Mfr # 48113
Zoro # G403884525
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Georgia-Pacific
- MFR # 48113
- Zoro # G403884525
- UPC # 73310481135
- Country of Origin China
- Category Soap Dishes & Dispensers
Description
Handi-Fresh pink lotion cleanser is a general use lotion soap that is PH-balanced with skin conditioners to provide a gentle solution for frequent hand washing in high-traffic areas such as sports arenas, stadiums and other recreational facilities. These convenient, economical bag-in-a-box units fit into easy-to-use dispensers for a clean, cost-effective alternative to expensive, messy bar soaps and low-quality liquid/powder soaps. This economy-sized case contains 12 refills for increased savings
Features:- 800 ml Liquid General Purpose Soap
- Convenient bag-in-a-box design loads quickly and provides a lower waste and maintenance alternative to bar or bulk soap
- Designed to be used with quick mounting, easy-to-use Handi-Fresh (or compatible) dispensers
- PH-balanced lotion cleanser for everyday general hand cleaning
- Color: Pink
- Items Per Pack: 800 mL
- Case Total: 9600 mL
- Dimension: 6.000" H x 14.500" W x 11.250" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS A-Frame Banquet Chair, Burgundy (BC9BRGFB)
- 123 CREATIONS 123 Creations C255C Annie-Cream hand painted tassel (C255C)
- KATHY IRELAND Down Alternative Comforters, Light Blue, Twin (GPKI130337-1549558096726)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- GEORGIA-PACIFIC Soap Dispenser for 800 mL Bag-in-Box Refill, 4.5 x 4.75 x 10, Black, 12PK (53250)
- ITOUCHLESS iTouchless ESD002S EZ Automatic Soap Dispenser (ESD002S)
- CPC 11.25 Oz Hygienic Fresh Citrus Hand Soap Pump Bottle (44572)
- BOBRICK SureFlo Top-Fill Automatic Bulk Foam Soap Dispenser, 34 oz, 7.75 x 7.75 x 19.94, Chrome (B-828)
- BETTER LIVING Foaming Gray Plastic Soap Pump (70230)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- PURELL Healthy Soap ES6 Fresh Scent Foam Hand Soap Refill 40.5 oz (6472-02)
- Georgia-Pacific Soap Dishes & Dispensers