Shop All Hand Soap & Lotion Dispensers
Georgia-Pacific
Floor Stand, 30"Hx15-3/4"Lx 6-1/2"W, 50440
Mfr # 50440
Zoro # G8112055
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 30 in H x 15 3/4 in L x 6 1/2 in W
- Series Enmotion, Pacific Blue Ultra
- Height 30 in
- Mount Type Floor
Product Information
- Brand Georgia-Pacific
- MFR # 50440
- Zoro # G8112055
- UPC # 073310504407
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 30 in H x 15 3/4 in L x 6 1/2 in W |
Height | 30 in |
Overall Height | 30 in |
Details
Item | Hand Care Dispenser Stand |
Color | Black |
Series | Enmotion, Pacific Blue Ultra |
Mount Type | Floor |
Features | Easy to Assemble, Signage Options Available Separately |
Includes | Drip Tray |
Compatible Manufacturer Part Number | 52056, 52057, 52058, 53590 |
For Dispenser Type | Automatic |
Product Type | Dispenser Stand |
Compatible with Manufacturer Part Number | 52056, 52057, 52058, 53590 |
Compatible with Manufacturer Model Number | 52056, 52057, 52058, 53590 |
Compatible with Manufacturer Model Number [NEW] | 52056, 52057, 52058, 53590 |
Compatible Manufacturer Model Number | 52056, 52057, 52058, 53590 |
For Use with Mfr. Model Number | 52056, 52057, 52058, 53590 |
For Use With Mfr. Model Number | 52056, 52057, 52058, 53590 |
Description
Hand Care Dispenser Stand, Product Type Dispenser Stand, Series Enmotion, Pacific Blue Ultra, Overall Height 30 in, Color Black, Compatible with Manufacturer Model Number 52056, 52057, 52058, 53590, Mount Type Floor, Standards Not Applicable, Includes Drip Tray, Features Easy to Assemble, Signage Options Available Separately, Compatible with Grainger Part Number 460K88, 499L98, 53JU89, 53JU90, For Dispenser Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Stainless Stl Cleaner, Aerosol, 20 oz, PK12 (ZUSSTL14)
- BISSELL 2PK Cleanview Repl Belt (32074)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 58 in, Heavy-Duty, 12 microns, Clear, 200 PK (VALH3860N14)
- RUBBERMAID COMMERCIAL Container Dolly, 200 lb, Double, 9in H, Gray (1956191)
- GEORGIA-PACIFIC enMotion Gen 2 Automatic Soap/Sanitizer Dispenser, Foam, Wall-Mount, 1200 ml Refill Size, SS (52060)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Wall Mount, Foam (53590)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- GEORGIA-PACIFIC Hand Cleaner Dispenser, 3000mL, Blue (54011)
- GEORGIA-PACIFIC Soap Dispenser, Foam, Automatic, Bottle (52065)
- GEORGIA-PACIFIC Mounting Bracket, 7-1/2 In. H, 1/8 In. W (54019)
- CREATIVE BATH Lotion Pump (RM-LUC19CLR)
- Georgia-Pacific Hand Soap & Lotion Dispensers