Shop All Paper Towels
Georgia-Pacific
enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK
Mfr # 89470
Zoro # G2106815
product price: $129.99
/pk 6, $21.67/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Product Series enMotion
- Roll Width 10 in
- Sheet Width 10 in
- Sheet Length Continuous
Product Information
- Brand Georgia-Pacific
- MFR # 89470
- Zoro # G2106815
- UPC # 10073310894703
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 10 in |
Sheet Width | 10 in |
Sheet Length | Continuous |
Sheet Size | 10 in x 800 ft |
Roll Length | 800 ft |
Core Dia. | 1-3/4 in |
Paper Towel Width | 10" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | enMotion |
Number of Sheets | Continuous Roll |
Ply | 1 |
Green Certification or Other Recognition | EcoLogo Certified |
Proprietary/Universal | Proprietary |
Uses Dispenser | Mfr. No. 59460, 59462, 59407, 59450, 59487, 59488, 59447 |
Paper Product Series | enMotion(R) |
Green Environmental Attribute | 100% Total Recycled Content |
Material | Paper |
Compatible Mfg. Model Number | 59460, 59462, 59407, 59450, 59487, 59488, 59447 |
Description
Paper Towel Roll, Hardwound, White, enMotion, Roll Width 10 in, Sheet Width 10 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 3/4 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 15F493, 15F494, 2XLH4, 2XLH5, 3EB48, 3EB49, Compatible Mfg. Model Number 59407A, 59447A, 59460A , 59462A, 59487A, 59488A, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD BROOM PUSH BLACK TAMPICO 18" (AR92-121)
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser Black H5, High Capacity, Elevation Range, 552528 (552528)
- SPRAYWAY Heavy Duty Industrial Foam Degreaser 2, 20oz, 12PK (SW599)
- TOUGH GUY Hospital Islation Bag, 44gal, Yellow, PK200 (31DK91)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (89480)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 6 PK (89410)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, White, 12 PK (27700)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- GEORGIA-PACIFIC Pacific Blue Basic Hardwound Paper Towels, Continuous Roll, 7 7/8 in W, 350 ft L, Brown, 12 Pack (26401)
- GEORGIA-PACIFIC Sofpull Center Pull Paper Towels, 1 Ply, 320 Sheets, 186 ft, White, 6 PK (28124)
- INFINITI Multifold Paper Towels, White, 4000 PK (RE-MFT-R)
- Georgia-Pacific Paper Towels