Shop All Paper Towels
Georgia-Pacific
enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 550 ft, White, 6 PK
Mfr # 89720
Zoro # G3899922
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Product Series enMotion
- Roll Width 8 in
- Sheet Width 8.2 in
Product Information
- Brand Georgia-Pacific
- MFR # 89720
- Zoro # G3899922
- UPC # 10073310897209
- Country of Origin United States
- Category Paper Towels
Dimensions
Roll Width | 8 in |
Sheet Width | 8.2 in |
Sheet Length | Continuous |
Sheet Size | 8.2 in x 550 ft |
Roll Length | 550 ft |
Core Dia. | 1-9/16 in |
Paper Towel Width | 8-1/4" |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Product Series | enMotion |
Number of Sheets | Continuous Roll |
Ply | 1 |
Uses Dispenser | Mfr. No. 59762, 59766, 59798 |
Sheets per Roll | Continuous Roll |
Proprietary/Universal | Proprietary |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI)(R) Certified |
Green Environmental Attribute | Applicable to LEED Criteria |
Material | Paper |
Compatible Mfg. Model Number | 59762, 59766, 59798 |
Description
Paper Towel Roll, Hardwound, White, enMotion Flex, Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 550 ft, Core Dia. 1 5/8 in, Number of Sheets Continuous, 1 Ply, Proprietary, Paper, Compatible Grainger Part Number 444A58, 444A59, 444A60, Compatible Mfg. Model Number 59762, 59766, 59798, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Green, Plastic (5CJH3)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- E-CLOTH Microfiber Glass and Polish Cloth 16 in. W X 20 in. L 1 pk (10603)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towels, Brown (26496)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 100 Sheets, 73 ft, White, 30 PK (27300)
- GEORGIA-PACIFIC Sparkle Perforated Roll Paper Towels, 2 Ply, 70 Sheets, White, 30 PK (2717201)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (20887)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89470)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 6 PK (26495)
- SAFE-T-GARD Safe-T-Gard Facial Tissue Door Tissue, White, 40 PK (GPC10440)
- Georgia-Pacific Paper Towels