Shop All Paper Towel Dispensers
Georgia-Pacific
enMotion® Flex Mini Automatic Touchless Paper Towel Dispenser, Black
Mfr # 59798
Zoro # G4849551
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series enMotion Flex
- Core Dia. 1 9/16 in
- Dispenser Material Plastic
Product Information
- Brand Georgia-Pacific
- MFR # 59798
- Zoro # G4849551
- UPC # 10073310597987
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 9/16 in |
Paper Towel Width | 8 in |
Height | 13-9/32" |
Width | 11-3/4" |
Depth | 7-53/64" |
Dispenser Width | 11 3/4 in |
Dispenser Height | 13 9/32 in |
Dispenser Depth | 7 53/64 in |
Battery Size | D |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, enMotion Flex, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 9/16 in, Black, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 13 1/4 in, Dispenser Width 11 3/4 in, Dispenser Depth 7 3/8 in, Compatible Grainger Part Number 444A61, 444A62, 444A63, Compatible Mfg. Model Number 89720, 89730, 89740, Warranty 10 yr, Sublease Required, Ligature Resistant No, Includes Batteries Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 18 in L Mop, Cut-End, Natural, PK12 (369820B00)
- ECLIPSE Urinal Screen Cucumber Melon, PK36 (149736)
- TOUGH GUY 8 3/4 gal Tough Guy Down Press Mop Bucket and Wringer, Black/Blue/Gray, Polypropylene (5CJK1)
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, Brown, 16 PK (23504)
- GEORGIA-PACIFIC 10-1/2"H x 5-5/8"W, Wipe Dispenser, Zinc (54912)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, Black (59488A)
- GEORGIA-PACIFIC enMotion® Flex Automatic Touchless Paper Towel Dispenser, Stainless Steel (59766)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- GEORGIA-PACIFIC Paper Towel Disp, Black, 11 3/8" D, 58201B (58201B)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- Georgia-Pacific Paper Towel Dispensers