Shop All Multi-Purpose Wipes
Georgia-Pacific
Dry Wipe, White, Flax, 144 Wipes, 12 3/4 in x 21 in
Mfr # 29662
Zoro # G8520723
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 144
- Sheet Size 12 3/4 in x 21 in
- Color White
- Material Flax
- Green Certification or Other Recognition USDA Certified Biobased Product
Product Information
- Brand Georgia-Pacific
- MFR # 29662
- Zoro # G8520723
- UPC # 10073310296620
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 3/4 in x 21 in |
Roll Length | No Roll |
Sheet Length | 21 in |
Sheet Width | 12 3/4 in |
Details
Number of Sheets | 144 |
Item | Dry Wipe |
Color | White |
Material | Flax |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Product Color | White |
Green Environmental Attribute | Product is made from a Rapidly Renewable Resource |
Ply | 1 |
Series | Flax 900 |
Product Series | Dixie Ultra F900 |
Wipe Type | Foodservice Wipe |
Minimum Cleanroom Standards | None |
Lint Level | Standard |
Description
Dry Wipe, Wipe Type Foodservice Wipe, Dispenser Box, Product Series Dixie Ultra(TM) F900, White, Minimum Cleanroom Standards None, Flax, Lint Level Standard, Roll Length No Roll, Sheet Length 21 in, Sheet Width 12 3/4 in, Number of Sheets 144, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- CASCADE ActionPacs, Fresh Scent, 22.5 oz Tub, PK43 (98208PK)
- MINT-X 38 gal Rodent-Repellent Recycled Trash Bags, 33 in x 46 in, Super Heavy-Duty, 1.3 mil, Black (MX3346XHB)
- GEORGIA-PACIFIC Dry Wipe, White, Dispenser Box, Double Recreped (DRC), 152 Wipes, 16 1/4 in x 12 1/2 in (20080/03)
- GEORGIA-PACIFIC Dry Wipe Roll, White, Polypropylene, 135 Wipes, 12 in x 8 7/64 in, 6 PK (29710)
- GEORGIA-PACIFIC Dry Wipe, White, 1/4 Fold Poly Wrapped, Hydro-entangled (HEF), 70 Wipes, 13 in x 12 1/2 in, 12 PK (25024)
- GEORGIA-PACIFIC Dry Wipe Roll, Orange, Dispensing Poly Bag, Double Recreped (DRC), 200 Wipes, 13 in x 10 in, 2 PK (20041)
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Flat Box, Heavy Absorbency, 13 in x 15 in, 300 Sheets, White (25023)
- AVERT Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Chlorine (100895790)
- Georgia-Pacific Multi-Purpose Wipes