Shop All Feminine Product Dispensers
Georgia-Pacific
Bucket Dispenser, Man, 135 Wipes, 54026, PK2
Mfr # 54026
Zoro # G3871245
product price: $33.29
/pk 2, $16.65/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes (2) Lids, Measuring Cup
- For Use With Manufacturer Part No. Mfr. No. 29710
- Dispenser Material Plastic
- Dispenser Mounting Surface
Product Information
- Brand Georgia-Pacific
- MFR # 54026
- Zoro # G3871245
- UPC # 10073310540266
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Dispenser Width | 7 1/2 in |
Dispenser Height | 8 3/4 in |
Dispenser Depth | 7 1/2 in |
Details
Item | Bucket Dispenser |
Color | White |
Includes | (2) Lids, Measuring Cup |
For Use With Manufacturer Part No. | Mfr. No. 29710 |
Dispenser Material | Plastic |
Dispenser Mounting | Surface |
Dispenser Product Grouping | Bucket Dispenser |
For Wipe Dispensing Form | Center Pull Roll |
Features | Closed System Dispenser, Portable, Dispenser Refill Sold Separately. |
Dispenser Capacity | (135) Wipes |
Product Series | Dixie Ultra |
Dispenser Operation | Manual |
Description
Bucket Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (135) Wipes, Dispenser Mounting Surface, Dispenser Material Plastic, Color White, Dispenser Height 8 3/4 in, Dispenser Width 7 1/2 in, Dispenser Depth 7 1/2 in, Proprietary/Universal Proprietary, Dispenser Configuration Dispenser Bucket, Product Series Dixie Ultra, For Use With Grainger Item Number 55MY31, For Use With Manufacturer Part No. Mfr. No. 29710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- ILC Replacement for Welch Allyn 3278-010 Short Spo2 Sensors (3278-010 SHORT SPO2 SENSORS WELCH ALLYN)
- DRIVE MEDICAL Oxygen Cylinder Cart, 12 Cylinders (18143)
- ZEP Hand Cleaner, Heavy-duty, Natural Solvents, 1 Gal, BN, PK 4 (ZPE318524)
- GEORGIA-PACIFIC Drip Tray, White, Plastic, 3-13/16" H, PK6 (50465P6)
- GEORGIA-PACIFIC Dispn Wiper Brawny Bucket Bracket (54140)
- HOSPECO Sanitary Disposal Bag Dispenser, 5-1/4" H (SDSC)
- HOSPECO Sanitary Napkin Bag, PK250 (HS-6141)
- HOSPECO Evogen EVNT4 Mini No Touch Dual Vendor, Free, Stainless/Black (EVNT4-SB)
- BOBRICK Napkin/Tampon Vendor (2706C)
- HOSPECO Sanitary Product Dispenser (D1-25)
- Georgia-Pacific Feminine Product Dispensers