Shop All Air Freshener Refills
Georgia-Pacific
Air Freshener Refill, Coastal Breeze, PK12
Mfr # 48250
Zoro # G3963569
product price: $94.19
/pk 12, $7.85/ea
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Color Blue
- Includes (12) Cartridges
- For Use With ActiveAire(R) Automatic Freshener Dispensers Mfr. No. 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769
Product Information
- Brand Georgia-Pacific
- MFR # 48250
- Zoro # G3963569
- UPC # 10073310482504
- Country of Origin Mexico
- Category Air Freshener Refills
Dimensions
Height | 3/4 in |
Length | 1 in |
Width | 1 3/4 in |
Cleaner Container Size | 5 oz |
Overall Width | 3.875 |
Overall Length | 6.5 |
Overall Height | 4 |
Container Size | 5 oz |
Description
Air Freshener Refill, Gel, Fragrance Ocean Breeze, Cartridge, 5 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Blue, Compatible Grainger Part Number 429G46, 429G47, 429G48, 445V42, 445V43, 445V44, 48TF23, 48TF24, Compatible Mfg. Model Number 56755, 56757, 56760, 56761, 56764, 56765, 56768, 56769, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 1 in, Width 1 3/4 in, Height 3/4 in, Includes (12) Cartridges, Net Weight 0.026 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CLEANING TECHNOLOGY DE-FENSE Non-Buff Floor Finish, Liquid, 5 Gal. Box / Pail (F135026)
- MANITOWOC ICE Manitowoc Ice Machine Cleaner, Green, Gallon Size, 144 oz. (MP940580)
- BERRY PLASTICS Berry Plastics 6209654 Ruffies Pro 13 gal Trash Bags Twist Ties - 120 Count (6209654)
- PROCLEAN BASICS Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 48/Box, 48PK (Z51746)
- GEORGIA-PACIFIC Air Freshener Refill, Sunscape, PK12 (48251)
- GEORGIA-PACIFIC Air Freshener Refill, Lavender, PK12 (48252)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Purple, PK12 (48282)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-77961)
- Georgia-Pacific Air Freshener Refills