Shop All Air Freshener Refills
Georgia-Pacific
Air Freshener Refill, 1.2 oz., Blue, PK12
Mfr # 48280
Zoro # G7109326
product price: $93.95
/pk 12, $7.83/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refill Type Cartridge
- Product Series ActiveAire(R)
- Refill Life 30 day
- Coverage 200 cu ft
- Height 1 3/4 in
Product Information
- Brand Georgia-Pacific
- MFR # 48280
- Zoro # G7109326
- UPC # 10073310482801
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Height | 1 3/4 in |
Refill Size | 1.2 oz. |
Cleaner Container Size | 1.2 oz |
Width | 5 1/2 in |
Length | 3 1/2 in |
Overall Length | 7 |
Overall Width | 6.625 |
Overall Height | 4.875 |
Container Size | 1.2 oz |
Description
Air Freshener Refill, Gel, Fragrance Ocean Breeze, Cartridge, 1.2 oz, Product Series ActiveAire(R), Refill Life 30 day, NSF Rating Not Rated, Coverage 200 cu ft, Blue, Compatible Grainger Part Number 444N84, 444N85, 444N86, 444N87, Compatible Mfg. Model Number 53256A, 53257A, 53258A, 53287A, VOC Content 0 Percent, Flash Point Greater Than 200 Degrees F, Length 3 1/2 in, Width 5 1/2 in, Height 1 3/4 in, Includes (12) Cartridges, Net Weight 0.1 oz, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK D70/38 FE Reducer (7-22309)
- CHASE PRODUCTS Aerosol Glass Cleaner NO ammonia Vista Clear 12/20oz, 12PK (438-5155)
- TITAN LABORATORIES Titan Glass Gleam 3 Soap Gallon (53004)
- BIG D Automatic Air Freshener Refills, Mountain Air 7 oz. Can, 12PK (463GG)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Purple, PK12 (48282)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Yellow, PK12 (48281)
- GEORGIA-PACIFIC Air Freshener Refill, 1.2 oz., Green, PK12 (48285)
- GEORGIA-PACIFIC Air Freshener Refill, Coastal Breeze, PK12 (48250)
- GEORGIA-PACIFIC Refill, f/Room Freshener Disp, Coastal Breeze BE, PK 12 (GPC48280)
- GEORGIA-PACIFIC Air Freshener Refill, Citrus, PK12 (48255)
- AIR WICK Scented Oil Refill, Lavender and Chamomile, 0.67 oz, PK2 (62338-78473)
- Georgia-Pacific Air Freshener Refills