Shop All Air Freshener Dispensers
This Product is Discontinued
Georgia-Pacific
Air Freshener Dispenser, Silver, 4-1/16" L (Discontinued)
Mfr # 56802
Zoro # G9680688
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Coverage 200 sq ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Continuous Scent
Product Information
- Brand Georgia-Pacific
- MFR # 56802
- Zoro # G9680688
- UPC # 073310568027
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 3 1/4 in |
Height | 6 7/8 in |
Length | 4 1/16 in |
Overall Length | 4.057 |
Overall Height | 6.83 |
Overall Width | 3.232 |
Depth | 4 in |
Description
Air Freshener Dispenser, Continuous, Silver, Cleaner Chemical Product Grouping Air Freshener Dispenser, ActiveAire(R), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 200 sq ft, Scent Release Settings Continuous, Dispensing Method Continuous Scent, Compatible Mfg. Model Number 56803, 56804, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 30 day, Includes Batteries No, Height 6 7/8 in, Width 3 1/4 in, Depth 4 in, Gel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.